Skip Content
C3
TRUVISION

IR Analog Camera,Fixed Iris Lens,Outdoor

  • Item # 20YT75
  • My Part #
  • Mfr. Model # TVW-4101
  • Catalog Page # 2093
  • UNSPSC # 46171610
IR Analog Camera,Fixed Iris Lens,Outdoor close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $83.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Built-in LEDs provide illumination for clearer nighttime images. Weather-resistant construction.

View More

Technical Specs

  • Item IR Analog Camera
  • Type Wedge Dome
  • Lens Fixed Iris
  • Voltage 12VDC/24VAC
  • Height (In.) 3/16
  • Dia. (In.) 3-29/32
  • Focal Length (mm) 2.8
  • Min. Light Level (Lux) 0.1
  • Line Resolution 700TVL
  • Power Supply Not Included
  • Power Consumption 4W
  • Digital Video Camera Image Sensor 1/3 CCD
  • Mount Surface
  • S/N Ratio (dB) More Than 62 dB
  • Scanning 2:1 Interlace
  • Pixels 1020(H) x 508(V)
  • Luminance Factor .00 lux IR On
  • Illumination Yes
  • Day/Night Capable Day/Night
  • Display Color
  • Exposure Conditions Outdoor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.