Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TRUVISION

IR Analog Camera,Varifocal Lens,Outdoor

  • Item # 20YT59
  • My Part #
  • Mfr. Model # TVB-4104
  • Catalog Page # N/A
  • UNSPSC # 46171610
IR Analog Camera,Varifocal Lens,Outdoor close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Digital Video Cameras

Product Details

Built-in LEDs provide illumination for clearer nighttime images. Weather-resistant construction.

View More

Technical Specs

  • Item IR Analog Camera
  • Type Bullet
  • Lens Varifocal
  • Voltage 12VDC/24VAC
  • Height (In.) 10
  • Dia. (In.) 3-1/2
  • Focal Length (mm) 2.8 to 11
  • Min. Light Level (Lux) 0.01
  • Line Resolution 700TVL
  • Power Supply Not Included
  • Power Consumption 9.5W
  • Digital Video Camera Image Sensor 1/3 Exview CCD II
  • Mount Surface
  • S/N Ratio (dB) More Than 52dB
  • Scanning 2:1 Interlace
  • Pixels 1020(H) x 508(V)
  • Luminance Factor .00 lux IR On
  • Illumination Yes
  • Day/Night Capable Day/Night
  • Display Color
  • Exposure Conditions Outdoor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms