Skip Content

TP
TRUVISION

Digital Video Recorder,8 Chan,45W

  • Item # 20YT52
  • My Part #
  • Mfr. Model # TVN-2108-2T
  • Catalog Page # N/A
  • UNSPSC # 46171621
Digital Video Recorder,8 Chan,45W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,362.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 25.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NVR is a software program that records video in a digital format to a USB flash drive, SD memory card, or other mass storage device. NVRs are similar to DVRs, but NVRs take video input over a network, as opposed to directly connecting to the NVR via a capture card or tuner. The video is streamed to the NVR for storage or remote viewing. An NVR contains no dedicated video capture hardware. Before installing an NVR, determine if the NVR software will run on a workstation or if a server required.

View More

Technical Specs

  • Item Digital Video Recorder
  • Type IP Network
  • Height 2-29/32"
  • Width 14-13/32"
  • Depth 14-39/64"
  • Max. Frames Per Second 30
  • Power Consumption 45W
  • Voltage Rating 120/240VAC
  • Number of Channels 8
  • Camera Inputs 8
  • Resolution 1080P/UXGA/VGA/4CIF
  • Recording Time Up to 30 days
  • Hard Drive Size 8 TB
  • Video Export Function USB, Network
  • Recording Modes Motion, Event, Alarm, Scheduled, Continuous
  • Operating Temp. 14 Degrees to 131 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.