Skip Content

ST
TRUEBRO

1-1/4" or 1-1/2" Pipe Dia. Pipe and Valve Covers, 1 piece(s), White Vinyl

  • Item # 1ATD1
  • My Part #
  • Mfr. Model # 99 E-Z
  • Catalog Page # 2774
  • UNSPSC # 40142310
Valve Cover,Water Line Angle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $22.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Undersink Piping Protectors

• Fit most undersink piping Easy installation—no tools required
Cushion and provide thermal protection in handicapped-accessible lavatories to assure ADA compliance. Easy-to-clean molded vinyl resists impact, stains, and chemicals. Conceal piping, electronic faucet connections, mixing valves, and trap primers.

View More

Technical Specs

  • Item Angle Valve And Supply Cover
  • Product Group - Drains Pipe and Valve Covers
  • Pipe Dia. - Drains 1-1/4" or 1-1/2"
  • Material of Construction - Drains Vinyl
  • Color - Drains White
  • No. of Pieces 1
  • Nominal Wall (In.) 1/8
  • For Use With Concealing Angle Valves And Supply Lines Under The Sink
  • Standards ADA Article 4.19.4, CABO/ANSI 4.20.4, UFAS 4.19.4, Calif. Title 24, UBC, IBC, ICC, Canada Barrier-Free Code
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.