Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
TRUE TEMPER

Snow Shovel, Poly, 18 In W, 13-1/2 In H

  • Item # 4WM08
  • Mfr. Model # 1627000
  • Catalog Page # N/A
  • UNSPSC # 27112004
Snow Shovel,Poly,18 In W,13-1/2 In H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Ergonomic Snow Shovel
  • Blade Material Nonstick Poly w/Wear Strip
  • Blade Width 18"
  • Blade Height 13-1/2"
  • Handle Length 39"
  • Handle Type Bent D-Grip
  • Handle Material Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms