ST
TRUE TEMPER

Snow Roof Rake Scraper, Poly Blade Material, 22" Blade Width, 6-1/2" Blade Height

  • Item # 22D137
  • My Part #
  • Mfr. Model # 193055500
  • Catalog Page # 993
  • UNSPSC # 27112003
Snow Roof Rake Scraper, Poly Blade Material, 22" Blade Width, 6-1/2" Blade Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $81.88 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight and durable snow roof rake scraper has a telescoping handle that extends up to 17-ft., allowing you to reach, high to remove snow and ice from roof’ tops and other hard to reach areas. Nonslip handle gives better grip control when reaching to push off snow. Has push-button that will collapse scraper for easy portability and storage.

View More

Technical Specs

  • Item Snow Roof Rake Scraper
  • Blade Material Poly
  • Blade Width 22"
  • Blade Height 6-1/2"
  • Handle Length 17 ft.
  • Handle Type Telescoping
  • Handle Material Aluminum
  • Weight 6 lb. 8 oz.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.