Navigation Menu New

Access My Account, Order History, Lists and more here.

6DPV4 1160100 UNSPSC # 27112502

Tap image to zoom.

Roll over image to zoom.

Pinch Bars, Pinch Point Bar, Overall Length 60 1/2 in, Overall Width 1 1/4 in, Tempered Steel

  • Item # 6DPV4
  • Mfr. Model # 1160100
  • UNSPSC # 27112502
  • Catalog Page # 823 823
Country of Origin India. Country of Origin is subject to change.

Technical Specs

  • Pry Bar Sub-Category Pinch Bars
  • Item Pinch Point Bar
  • Overall Length 60 1/2 in
  • Overall Width 1 1/4 in
  • Tether Style Standard Tool (Accessory Needed for Tethering)
  • Thickness 1 1/4 in
  • Dia. 1 in
  • Material Tempered Steel
  • Color Black
  • Features Medium Carbon Steel Construction for Durability and Safety
  • Standards ASME
Back to Top