Navigation Menu New

Access My Account, Order History, Lists and more here.

21YM27 1161300 UNSPSC # 27112502

Tap image to zoom.

Roll over image to zoom.

Pinch Bars, Pinch Point Bar, Overall Length 36 in, Overall Width 1 in, Steel

  • Item # 21YM27
  • Mfr. Model # 1161300
  • UNSPSC # 27112502
  • Catalog Page # 823 823
Country of Origin India. Country of Origin is subject to change.

Technical Specs

  • Pry Bar Sub-Category Pinch Bars
  • Item Pinch Point Bar
  • Overall Length 36 in
  • Overall Width 1 in
  • Tether Style Standard Tool (Accessory Needed for Tethering)
  • Thickness 1 in
  • Dia. 1 in
  • Material Steel
  • Color Black
  • Features Pry and Move Heavy Objects with Ease. Heavy-Duty Steel. Type, Wrecking/Pry
Back to Top