ST
TRUE TEMPER

Leaf Rake, 24 in. W, Wood Handle, 11 Tines

  • Item # 49AF69
  • My Part #
  • Mfr. Model # 2914912GR
  • Catalog Page # 999
  • UNSPSC # 27112003
Leaf Rake, 24 in. W, Wood Handle, 11 Tines close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.20 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.16 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

True TemperĀ® Clog FreeĀ® Poly Leaf Rake with raised head design helps prevent leaves from being clogged or speared by the rake head tines. This rake has a 24" head that makes raking large quantities of leaves and other yard waste quickly and efficiently. Features cushion-handle grip, making this rake comfortable to use and won't chap or dry out your hands.

View More

Technical Specs

  • Item Leaf Rake
  • Tine Material Polypropylene
  • Length of Tines 10"
  • Overall Width of Tines 24"
  • Number of Tines 11
  • Handle Material Wood
  • Handle Length 48"
  • Handle Type Straight
  • Features Raised Head Design
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.