Skip Content

 
TRUE TEMPER

Dirt Tamper

Dirt Tamper close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Handle Type Straight 
  • Handle Material Wood 
  • Handle Length 42" 
Blade Width
Please Select
Blade Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Blade Width
Blade Length
Price
Qty
Please use Qty box to add item(s) to cart.
1142500
10"
10"

$62.55 / each

Enter location to check availability
Catalog Page #  1259 

Price $62.55 / each

Technical Specs

  • Handle Type Straight
  • Handle Material Wood
  • Handle Length 42"
  • Blade Width 10"
  • Blade Length 10"
1133400
8"
8"

$48.15 / each

Enter location to check availability
Catalog Page #  1259 

Price $48.15 / each

Technical Specs

  • Handle Type Straight
  • Handle Material Wood
  • Handle Length 42"
  • Blade Width 8"
  • Blade Length 8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More