TP
TRUE

Commercial, Stainless Steel, 54-1/8", 9.7 cu. ft. Refrigerator CapacityRefrigerator and Freezer

  • Item # 49T939
  • My Part #
  • Mfr. Model # T-49DT
  • Catalog Page # 1462
  • UNSPSC # 24131501
Commercial, Stainless Steel, 54-1/8", 9.7 cu. ft. Refrigerator CapacityRefrigerator and Freezer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 480.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Refrigerator and freezer combination is designed to provide years of reliable service in demanding commercial applications. Includes NSF-certified temperature gauge and a dynamic condenser that delivers superior performance in high-temperature food service environments.

View More

Technical Specs

  • Refrigerator Item Refrigerator and Freezer
  • Refrigerator Style Reach In
  • Color Stainless Steel
  • Refrigerator Capacity 9.7 cu. ft.
  • Freezer Capacity 9.7 cu. ft.
  • Overall Height 81-1/2"
  • Overall Width 54-1/8"
  • Overall Depth 29-1/2"
  • Door Style Solid, Swing
  • Commercial / Residential Commercial
  • Total Capacity 19.4 cu. ft.
  • Refrigerant Type R-290
  • Refrigerator Temperature Range (C) 1 Degrees to 3 Degrees
  • Refrigerator Temperature Range (F) 33 Degrees to 38 Degrees
  • Freezer Temperature Range (C) -23.3 Degrees
  • Freezer Temperature Range (F) -10 Degrees
  • Number of Doors 2
  • Number of Shelves 4
  • Number of Sections 2
  • Defrost Automatic
  • Control Type Adjustable Dial
  • Cord Length 9 ft.
  • Plug Type NEMA 14-20R
  • Voltage 230V
  • Hz 50
  • Amps 14.1
  • Door Hinge Right/Left
  • Lock Type Barrel
  • Features Heavy Duty PVC Coated Shelves, Stainless Steel Doors and Floor, (2) Exterior Electronic Temperature Controls
  • Includes (4) Casters, (24) Chrome Plated Shelf Clips, (2) Keyed Door Locks
  • Standards UL, NSF
  • Energy Star Compliant No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.