TP
TRUE

Commercial, White, 24-3/4", 12.0 cu. ft. Refrigerator CapacityRefrigerator

  • Item # 6PPK4
  • My Part #
  • Mfr. Model # GDM-12
  • Catalog Page # N/A
  • UNSPSC # 52141501
Commercial, White, 24-3/4", 12.0 cu. ft. Refrigerator CapacityRefrigerator close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 210.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to provide years of reliable service in demanding commercial applications. Includes NSF-Certified temperature gauge. Dynamic condenser delivers superior performance in high-temperature foodservice environments. Adjustable shelves feature stainless steel supports and clips. Freezer lid comes with a lock. Meets ANSI 7 standards.

View More

Technical Specs

  • Refrigerator Item Refrigerator
  • Refrigerator Style Merchandiser
  • Color White
  • Refrigerator Capacity 12.0 cu. ft.
  • Overall Height 62-1/4"
  • Overall Width 24-3/4"
  • Overall Depth 30"
  • Door Style Glass, Swing
  • Commercial / Residential Commercial
  • Total Capacity 12.0 cu. ft.
  • Refrigerant Type R-290
  • Refrigerator Temperature Range (C) 1 Degrees to 3 Degrees
  • Refrigerator Temperature Range (F) 33 Degrees to 38 Degrees
  • Number of Doors 1
  • Number of Shelves 3
  • Number of Sections 1
  • Control Type Thermostatic
  • Cord Length 9 ft.
  • Plug Type NEMA 5-15R
  • Voltage 115V
  • Hz 60
  • Amps 5.0
  • Door Hinge Right
  • Features Magnetic Door Gasket of one Piece Construction Removable without Tools for Ease of Cleaning, LED Interior Lighting Provides More even Lighting throughout the Cabinet, Evaporator is Epoxy Coated to Eliminate the Potential of Corrosion
  • Includes (4) Chrome Plated Shelf Clips
  • Standards UL, NSF
  • Energy Star Compliant No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.