Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TRUE NORTH

Wildland Fire Pack,Standard,Black

  • Item # 45EG69
  • My Part #
  • Mfr. Model # FB210
  • Catalog Page # N/A
  • UNSPSC # 46191605
Wildland Fire Pack,Standard,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Wildland Fire Pack
  • Color Black
  • Material 1000D Cordura(R)
  • Storage Capacity 1200 cu. in.
  • Height 5"
  • Width 11"
  • Length 13-1/2"
  • Includes Removable New Generation Fire Shelter Case, Standard Harness/Hipbelt
  • Standards NFPA 1977
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms