Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Travel Bag, Red, 1000D Cordura(R), Nylon

  • Item# 9ALD7
  • Mfr. Model# TD103
  • Catalog Page# N/A
  • Catalog Group# E3839
  • UNSPSC# 53121602
Travel Bag,Red,1000D Cordura(R), Nylon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Grab-and-go packs carry what you need when you're going to be out all day long.
Travel Bag—Holds a full fireline pack, helmet, boots and clothes; a large U-shaped zippered opening makes it easier to pack and arrange your gear. The padded detachable shoulder straps won't cut into your shoulders. Also features a mesh pocket in lid, compression straps to keep everything secure, and 2 zippered end pockets.

View More

Technical Specs

  • Item Travel Bag
  • Color Red
  • Material 1000D Cordura(R), Nylon
  • Storage Capacity 7500 cu. in.
  • Height 14"
  • Width 14"
  • Length 38"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions