Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TRUE NORTH

13" x 9" x 6" NYLON TITAN PACK, BLACK

  • Item# 6DLC3
  • Mfr. Model# 400
  • Catalog Page# N/A
  • UNSPSC# 53121603
13" x 9" x 6" NYLON TITAN PACK, BLACK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item TITAN PACK
  • Width 13"
  • Depth 9"
  • Height 6"
  • Material NYLON
  • Color BLACK
  • Number of Pockets 5
  • Features WEBGEAR
  • Includes HARNESS, HIPBELT, PACK
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None