Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TRUE NORTH

Day Bag,Black,1000D Cordura(R), Nylon

  • Item # 9FAD2
  • My Part #
  • Mfr. Model # CB100
  • Catalog Page # N/A
  • UNSPSC # 46191605
Day Bag,Black,1000D Cordura(R), Nylon close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Day Bag
  • Color Black
  • Material 1000D Cordura(R), Nylon, Acetal
  • Storage Capacity 6500 cu. in.
  • Height 16"
  • Width 14"
  • Length 29"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.