WV
TRUE NORTH

Black Wildland Vest, Universal, 1000D Cordura®, Nylon

  • Item # 9TMR4
  • My Part #
  • Mfr. Model # AV210
  • Catalog Page # N/A
  • Catalog Group # E5696
  • UNSPSC # 46191605
Black Wildland Vest,  Universal,  1000D Cordura®, Nylon close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Work Vests

Product Details

Carry, organize, and easily access essential gear with the help of this comfortable vest. Adjustable straps let it be worn over most outerwear. Features 12 pockets for small items, radio pocket with adjustable keeper strap, and flagging tape dispenser.

• 1000D Cordura® nylon material
•  Universal size

View More

Technical Specs

  • Item Wildland Vest
  • Size Universal
  • Color Black
  • Material 1000D Cordura(R), Nylon
  • Includes (12) Pockets for Organization, Radio Pocket with Adjustable Keeper Strap, Flagging Tape Dispenser
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms