ST
TRUE NORTH

Black Chainsaw Pack, 1000D Cordura®, Nylon, Leather

  • Item # 8PYJ6
  • My Part #
  • Mfr. Model # CH210
  • Catalog Page # N/A
  • UNSPSC # 46191605
Black Chainsaw Pack,  1000D Cordura®, Nylon, Leather close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Fire Fighting Clothing and Accessories~Wildland Gear Packs and Bags


$244.34 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.9 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Low-profile pack makes it easy to carry your chainsaw on your back, with a design that helps keep your gear from bouncing or swinging as you move; foam belt and harness makes it more comfortable. Load or unload your saw in seconds. Pack includes drawstring pockets for carrying fuel, water, and other essentials; a case for carrying a Next Generation fire shelter (shelter sold separately); and an axe scabbard. Modular design lets you position pouches anywhere along the belt or the back of the rig. Pack accommodates wraparound, top, and side handle bars. Fits people more than 5 ft. tall.

View More

Technical Specs

  • Item Chainsaw Pack
  • Color Black
  • Material 1000D Cordura(R), Nylon, Leather
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms