Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Bottle Cooler, 13 cu ft, Black

  • Item# 6PPK1
  • Mfr. Model# TD-65-24
  • Catalog Page# 3752
  • UNSPSC# 52141501
Bottle Cooler,13 cu ft,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,667.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 312.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to provide years of reliable service in demanding commercial applications. Meets ANSI 7 standards.

View More

Technical Specs

  • Refrigerator Item Refrigerator
  • Refrigerator Style Under Counter
  • Color Black
  • Refrigerator Capacity 13.0 cu. ft.
  • Overall Height 33-3/8"
  • Overall Width 64-5/8"
  • Overall Depth 30"
  • Door Style Solid, Flip
  • Residential / Commercial Commercial
  • Total Capacity 13.0 cu. ft.
  • Refrigerator Temperature Range (C) 1 to 3
  • Refrigerator Temperature Range (F) 33 Degrees to 38 Degrees
  • Number of Doors 2
  • Number of Shelves 4
  • Number of Sections 1
  • Control Type Thermostatic
  • Cord Length 7 ft.
  • Plug Type NEMA 5-15R
  • Voltage 230V
  • Hz 50
  • Amps 7.3
  • Door Hinge Right
  • Features Evaporator Is Epoxy Coated To Eliminate The Potential Of Corrosion, Insulation - Entire Cabinet Structure Is Foamed-In-Place Using Eco Mate, A High Density, Polyurethane Insulation That Has Zero Ozone Depletion Potential (ODP) And Zero Global Warming Potential (GWP), Removable Bottle Cap Opener(s) And Cap Catcher(s)
  • Includes (4) Heavy Duty Bin Dividers
  • Standards UL, NSF
  • Energy Star Compliant No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.