Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PLAST-O-MATIC

Polypropylene Electronic Actuated Ball Valve, 1-1/2" Pipe Size, 85-240VAC/VDC Voltage

  • Item# 39E347
  • Mfr. Model# EBVB1-1-150VT-PP
  • Catalog Page# 3589
  • UNSPSC# 40141607
Polypropylene Electronic Actuated Ball Valve, 1-1/2" Pipe Size, 85-240VAC/VDC Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,098.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electronic-Actuated PVC and Polypro Ball Valves

• 2 port, except Nos. 39E959 to 39E365 are 3 port
Feature an integral heater to help maintain performance if moisture enters unit, and electronic over-torque protection to help protect against valve jamming. PTFE seats, LED status indicator, and remote position indicator. Auto sensing allows valves to operate even with variations in the power supply. Manual override for emergency operation. FNPT connections.

View More

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material Polypropylene
  • Body Style Inline, True Union
  • Valve Structure 3-Piece
  • Pipe Size 1-1/2"
  • Connection Type FNPT x FNPT
  • Port Full
  • Voltage 85-240VAC/VDC
  • Max. Pressure 120 psi CWP
  • Temp. Range 180 Degrees F
  • Ball Material Polypropylene
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Stem Material Polypropylene
  • Body Seal Material FKM
  • Bolt Circle Dia. 3-5/16"
  • Number of Bolt Holes 2
  • Lug Dia. 13/32"
  • Standards CE Marked
  • Ball Valve Product Group Actuated
  • Ball Valve Basic Body Material Plastic
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.