Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

TRUCLOSE Spring Hinge: Plastic, Black Matte, Square, 0.39 in Door Leaf Thick, 3 Holes per Leaf, 1 PR

Item 
38G647
Mfr. Model 
TCHD2S3BT

Product Details

Catalog Page
N/A
Brand
TRUCLOSE
Material
Plastic
Finish
Black Matte
Load Capacity
154 lb Self-Closing/990 lb Gate Load
Holes
With
Holes per Leaf
3
Ligature Resistant
No
Range of Motion
180 °
Orientation
Non Handed
Door Leaf Height
4-3/4 in
Frame Leaf Height
4-3/4 in
Door Leaf Width
3-1/8 in
Frame Leaf Width
3-1/8 in
Door Leaf Thickness
0.39 in
Frame Leaf Thickness
0.39 in
Corners
Square
Hardware
Included
Mounting
Full Surface
Overall Knuckle Height
1-7/16 in
UNSPSC
31162403
Country of Origin
Australia (subject to change)
Product Description

These full-surface, adjustable spring hinges feature strong polymer construction to help provide safety and security. Adjustable fasteners are included.