Navigation Menu New

Access My Account, Order History, Lists and more here.

52YG18 JL-5018N UNSPSC # 23151820

Tire Gauge, 11 to 150 psi Pressure Range

  • Item # 52YG18
  • Mfr. Model # JL-5018N
  • UNSPSC # 23151820
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Tire Gauge, 11 to 150 psi Pressure Range

  • Item # 52YG18
  • Mfr. Model # JL-5018N
  • UNSPSC # 23151820
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Dual Foot Tire Gauge
  • Pressure Range 11 to 150 psi
  • Max. Air Pressure 150 psi
  • Size 12 in
  • Length 12 in
  • Rim Hole Size 0.453/0.625 in
  • Color Silver
  • Material Steel
  • Features Heavy Duty Construction
  • Used For Tires

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
Back to Top