Skip Content

DV
TRUCKER TOUGH

Hook,Large,8-5/16in.,Black

  • Item # 39CK25
  • My Part #
  • Mfr. Model # TT16011
  • Catalog Page # N/A
  • UNSPSC # 31162606
Hook,Large,8-5/16in.,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Hook
  • Type Large
  • Color Black
  • Length 8-5/16"
  • Material Plastic
  • Holds Up to 20 lb.
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None