Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TRUCKER TOUGH

Hook,Large,8-5/16in.,Chrome

  • Item # 39CK24
  • My Part #
  • Mfr. Model # TT16001
  • Catalog Page # N/A
  • UNSPSC # 31162606
Hook,Large,8-5/16in.,Chrome close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Hook
  • Type Large
  • Color Chrome
  • Length 8-5/16"
  • Material Plastic
  • Holds Up to 20 lb.
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.