Skip Content

DV
TRUCKER TOUGH

Coin Holder,Black,Plastic

  • Item # 52YF47
  • My Part #
  • Mfr. Model # TT18622
  • Catalog Page # N/A
  • UNSPSC # 53121605
Coin Holder,Black,Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Coin Holder
  • Type Hard Surface
  • Color Black
  • Material Plastic
  • Holds Most Coins, Keys, Pens, Small Items
  • For Use With Automobiles
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.