Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRUCK LITE CO INC

Tail Plug, Right Angle, 16 Gauge, 11 In

  • Item# 5NDU5
  • Mfr. Model# 94991
  • Catalog Page# N/A
  • UNSPSC# 39121409
Tail Plug,Right Angle,16 Gauge,11 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Right Angle Plug
  • Type Stop/Turn/Tail
  • Color Black/White
  • Description/Special Features 11'' Plug w/#10 Ring Terminal & 6/32'' Wire Strip, For Use w/Single Contact Sealed Incandescent Tail Lamps
  • Wire Type 16 Gauge GPT
  • Length 11"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms