Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRUCK LITE CO INC

Socket Assembly, Stop/Turn/Tail, 8 In

  • Item# 5NDU7
  • Mfr. Model# 95407
  • Catalog Page# N/A
  • UNSPSC# 39121409
Socket Assembly,Stop/Turn/Tail,8 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Socket Assembly
  • Type Stop/Turn/Tail
  • Color White/Black/Red
  • Description/Special Features 8'' S/T/T Socket Assembly w/#10 Ring Terminal and 6/32'' Wire Strip,For Use w/Model 60 and Model 91 Bulb Replaceable Lamps, Bulb #3157 Included
  • Wire Type 16 Gauge GPT
  • Length 8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms