Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRUCK LITE CO INC

Socket Assembly, 18 Gauge, 12 In

  • Item# 5LNT1
  • Mfr. Model# 94940-3
  • Catalog Page# N/A
  • UNSPSC# 39121409
Socket Assembly,18 Gauge,12 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Socket Assembly
  • Type Clearance/Marker
  • Color Black/White
  • Description/Special Features 12'' White Socket w/ #10 Ring Terminal and 12/32" Wire Strip, Use w/Bulb #194
  • Wire Type 18 Gauge
  • Length 12"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms