Skip Content

DG
TRUCK LITE CO INC

Snow Plow Light Kit,Round,LED

  • Item # 8RP18
  • My Part #
  • Mfr. Model # 80888
  • Catalog Page # N/A
  • UNSPSC # 39111706
Snow Plow Light Kit,Round,LED close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring high-impact polycarbonate and steel construction, this snow plow light kit includes high beam/low beam halogen headlamps and integrated park/turn lamps. Two vehicle harnesses run from the lamps and attach with twist-type connections.

View More

Technical Specs

  • Item Snow Plow Light Kit
  • Lens Shape - Vehicle Lighting Round
  • Lighting Technology - Vehicle Lighting LED
  • Diameter - Vehicle Lighting 7"
  • Mounting - Vehicle Lighting Pedestal
  • Volt Bulb 12
  • Material Polycarbonate and Steel
  • Includes High Beam/Low Beam Halogen Headlamps, Integrated Park/Turn Lamp Mounts on (1) 1/2", 13 Stud Lamp Functions as Snow Plow Light, All Terrain Light, or an Off Road/Auxiliary Light
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.