Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TRUCK LITE CO INC

Marker/Clearance Lamp, Round, Yellow, PK5

  • Item# 5NEA3
  • Mfr. Model# 10050Y
  • Catalog Page# N/A
  • UNSPSC# 25172901
Marker/Clearance Lamp,Round,Yellow,PK5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Marker/Clearance Lamp
  • Type KIT
  • Length 2-1/2"
  • Width 2-7/8"
  • Diameter 2-1/2"
  • Depth 2-7/8"
  • Color Yellow
  • Shape Round
  • Base Mounting Centers 1-3/8"
  • Lamp Type LED
  • Volt Bulb 14
  • Termination Type Pigtail
  • Includes Lamp, Grommet, and Plug
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms