Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
TRUCK LITE CO INC

Light,Surface,Yellow,1-1/2in. D

  • Item # 19LX91
  • My Part #
  • Mfr. Model # 12200Y
  • Catalog Page # N/A
  • UNSPSC # 25172901
Light,Surface,Yellow,1-1/2in. D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Brackets

Technical Specs

  • Item Light
  • Type Surface
  • Finish Yellow
  • Depth (In.) 1-1/2
  • Length (In.) 3
  • Width (In.) 1-1/2
  • Connects PL-10
  • Provides Accurate Positioning so That Drilling the Shaft Hole is Predetermined By the Bracket for Easy Installation
  • Function Surface Mounted Lamp Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.