Skip Content

DG
TRUCK LITE CO INC

License Plate Light,LED,White,Surf,Rect

  • Item # 9R871
  • My Part #
  • Mfr. Model # 15055
  • Catalog Page # N/A
  • UNSPSC # 25172901
License Plate Light,LED,White,Surf,Rect close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item License Plate Light Kit
  • Width 3-3/8"
  • Depth 2-5/16"
  • Color White
  • Lamp Type LED
  • Includes Pigtail, Chrome Mounting Bracket
  • Height 2-1/2"
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms