Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRUCK LITE CO INC

Lamp Plug, LED, 16 Gauge, 4.5 In, PK5

  • Item# 5NDU1
  • Mfr. Model# 94862
  • Catalog Page# N/A
  • UNSPSC# 39121409
Lamp Plug,LED,16 Gauge,4.5 In,PK5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Right Angle Plug
  • Type LED Clearance/Marker
  • Color Black/White
  • Description/Special Features 4.5" LED M/C Plug w/#6 Ring Terminal and .180 Molded Bullet, LED Fit 'N Forget Marker Clearance Plugs
  • Wire Type 16 Gauge GPT
  • Length 4.5"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms