Skip Content
DG
TRUCK LITE CO INC

Lamp,LED,Red,Round,12V

  • Item # 38ZM56
  • My Part #
  • Mfr. Model # 10251R
  • Catalog Page # N/A
  • UNSPSC # 25172901
Lamp,LED,Red,Round,12V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This marker/clearance lamp requires minimal current draw, resulting in increased battery and alternator life, allowing more power for other vehicle functions. LED lights have no filament, and are therefore not susceptible to shock and vibration.

View More

Technical Specs

  • Item Lamp
  • Type LED
  • Color Red
  • Shape Round
  • Post No
  • Lamp Type LED
  • Lamp Life Lifetime LED
  • Volt Bulb 12
  • Number of Bulbs 2
  • Material Polycarbonate
  • Current Rating 0.06A
  • Termination Type Spade
  • Mounting Type Grommet
  • Fits Model 10 Grommets
  • Used For Clearance, Marking
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.