DG
TRUCK LITE CO INC

Dome Light,Rectangle,Clear

  • Item # 19LY61
  • My Part #
  • Mfr. Model # 80164C
  • Catalog Page # N/A
  • UNSPSC # 25172901
Dome Light,Rectangle,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Vehicle Dome Lights

Product Details

This dome lamp offers as much as 60% lower power consumption than incandescent lamps, allowing additional power for other vehicle applications.

View More

Technical Specs

  • Item Dome Light
  • Lens Shape - Vehicle Lighting Rectangular
  • Lens Color - Vehicle Lighting Clear
  • Mounting - Vehicle Lighting Permanent
  • Wiring Connection - Vehicle Lighting Hardwired
  • Lighting Technology - Vehicle Lighting LED
  • Type Sealed
  • Base Mounting Centers 4-3/4"
  • Volt Bulb 12
  • Number of Bulbs 6
  • Material Polycarbonate/Steel
  • Current Rating 0.40A
  • Fits Universal
  • Used For Replacement
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.