Skip Content

DG
TRUCK LITE CO INC

Lamp,Sealed,Clear

  • Item # 19LY59
  • My Part #
  • Mfr. Model # 80255C
  • Catalog Page # N/A
  • UNSPSC # 25172901
Lamp,Sealed,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

The motion sensor recognizes movement up to 10 feet away from the lamp surface. The lamp is not affected by cold temperatures, making it ideal for refrigerated vehicles or cold weather applications. The solid state LED design is impervious to damage from shock and vibration.

View More

Technical Specs

  • Item Lamp
  • Type Sealed
  • Length 18-1/4"
  • Width 5-3/4"
  • Depth 1"
  • Color Clear
  • Shape Rectangle
  • Lamp Type LED
  • Volt Bulb 12
  • Number of Bulbs 10
  • Material Polycarbonate/Die-Cast Aluminum
  • Current Rating 2A
  • Termination Type Hardwired
  • Mounting Type Flush Mounted
  • Fits Universal
  • Used For Replacement
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.