DG
TRUCK LITE CO INC

Lamp

  • Item # 19LY29
  • My Part #
  • Mfr. Model # 4060C
  • Catalog Page # N/A
  • UNSPSC # 25172901
Lamp close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Vehicle Back-Up Lights

Product Details

This lamp is suitable for use on owner/operator show trucks. Two lamps are required for back-up. The LED array displays a full pattern light output design. The epoxy-encapsulated electronics prevent damage caused by moisture and corrosion. LED lights have no filament, and are therefore not susceptible to shock and vibration.

View More

Technical Specs

  • Item Lamp
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms