Skip Content

DG
TRUCK LITE CO INC

Lamp,Sealed,Red

  • Item # 19LY07
  • My Part #
  • Mfr. Model # 10276R
  • Catalog Page # N/A
  • UNSPSC # 25172901
Lamp,Sealed,Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This beehive marker and clearance light is a popular replacement for cab marker or corner trailer applications. It requires minimal current draw, resulting in increased battery and alternator life, allowing more power for other vehicle functions. LED lights have no filament, and are therefore not susceptible to shock and vibration.

View More

Technical Specs

  • Item Lamp
  • Lamp Type LED
  • Color Red
  • Depth 2-1/4"
  • Diameter 2-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.