Skip Content

DG
TRUCK LITE CO INC

Identification Bar Lamp

  • Item # 5LLR1
  • My Part #
  • Mfr. Model # 35740R
  • Catalog Page # N/A
  • UNSPSC # 25172901
Identification Bar Lamp close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This LED identification bar lamp features a polycarbonate lens and housing. It is designed to fit applications requiring minimal space. It also draws less current, allowing more power for other vehicle requirements.

View More

Technical Specs

  • Item Identification Bar Lamp
  • Lens Color - Vehicle Lighting Red
  • Wiring Connection - Vehicle Lighting Wire Harness
  • Lighting Technology - Vehicle Lighting LED
  • Includes (3) LED Lamps, ID Bar, and Wiring Harness
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.