Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
TRUCK LITE CO INC

Grommet Cover,Chrome

  • Item # 9W905
  • My Part #
  • Mfr. Model # 44700
  • Catalog Page # N/A
  • UNSPSC # 25172901
Grommet Cover,Chrome close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Grommet Cover
  • For Use With 4 In. Round Lights
  • Color Silver
  • Material Plastic
  • Length 5-13/16"
  • Width 4-3/4"
  • Includes Visor
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.