Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRUCK LITE CO INC

Grommet, Closed Back, 2 In, PVC, Black, PK2

  • Item# 5NDG1
  • Mfr. Model# 30702
  • Catalog Page# N/A
  • UNSPSC# 31162401
Grommet,Closed Back,2 In,PVC,Black,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Grommets

Technical Specs

  • Item Closed Back Grommet
  • Outside Dia. (In.) 2.81
  • Inside Dia. (In.) 2
  • Number of Grommets or Fasteners 1
  • Material PVC
  • Finish Black
  • For Stock Number 2" Sealed Lamps
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms