Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRUCK LITE CO INC

Dome Lamp, Sealed, Clear, Round, 4 In

  • Item# 5NDL5
  • Mfr. Model# 40223
  • Catalog Page# N/A
  • UNSPSC# 25172901
Dome Lamp,Sealed,Clear,Round,4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Dome Lamp
  • Type Sealed
  • Length 4"
  • Width 2"
  • Diameter 4"
  • Depth 2"
  • Color Clear
  • Shape Round
  • Lamp Type Incandescent
  • Termination Type Pigtail
  • Includes Lamp and Flange
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms