Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
TRUCK LITE CO INC

Clearance Marker Light,Rectangle

  • Item # 9FFN5
  • My Part #
  • Mfr. Model # 21051Y
  • Catalog Page # N/A
  • UNSPSC # 25172901
Clearance Marker Light,Rectangle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Clearance Marker Light
  • Lens Shape - Vehicle Lighting Rectangular
  • Lens Color - Vehicle Lighting Amber
  • Wiring Connection - Vehicle Lighting Pigtail
  • Lighting Technology - Vehicle Lighting LED
  • Power Source 12VDC
  • Current Drawn 0.5A
  • Base Material Acrylic
  • Housing Material Acrylic
  • Lens Material Acrylic
  • Rating PC
  • Includes Pigtail
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms