Skip Content

DG
TRUCK LITE CO INC

Clearance Light,LED,Rd,Grommet,Rnd,3 Dia

  • Item # 8T484
  • My Part #
  • Mfr. Model # 30075R
  • Catalog Page # N/A
  • UNSPSC # 25172901
Clearance Light,LED,Rd,Grommet,Rnd,3 Dia close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Clearance Marker Light
  • Power Source 12VDC
  • Current Drawn 0.1A
  • Base Material Polycarbonate
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Rating PC
  • Features Sealed
  • Includes Pigtail
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms