Skip Content

DG
TRUCK LITE CO INC

Clearance Light,LED,Amber,Flange,3/4 Dia

  • Item # 8GMC8
  • My Part #
  • Mfr. Model # 33051Y
  • Catalog Page # N/A
  • UNSPSC # 25172601
Clearance Light,LED,Amber,Flange,3/4 Dia close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Clearance Marker Light
  • Lamp Type LED
  • Color Amber
  • Mounting Flange
  • Power Source 12VDC
  • Current Drawn 0.05A
  • Base Material Polycarbonate
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Lens Design Round
  • Depth 1"
  • Diameter 3/4"
  • Features Sealed
  • Standards P2
  • Includes Nylon Flange, Pigtail
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms