Skip Content

DG
TRUCK LITE CO INC

Clearance Marker Light,Round

  • Item # 8FTK8
  • My Part #
  • Mfr. Model # 33050Y
  • Catalog Page # N/A
  • UNSPSC # 25172901
Clearance Marker Light,Round close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Clearance Marker Light
  • Lens Shape - Vehicle Lighting Round
  • Lens Color - Vehicle Lighting Amber
  • Wiring Connection - Vehicle Lighting Pigtail
  • Lighting Technology - Vehicle Lighting LED
  • Power Source 12VDC
  • Current Drawn 0.05A
  • Base Material Polycarbonate
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Features Sealed
  • Standards P2
  • Includes PVC Grommet, Pigtail
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms