Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
TRUCK LITE CO INC

Bracket,Surface,Gray,1-3/4in. D

  • Item # 19LX97
  • My Part #
  • Mfr. Model # 33715
  • Catalog Page # N/A
  • UNSPSC # 25172901
Bracket,Surface,Gray,1-3/4in. D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Brackets

Technical Specs

  • Item Bracket
  • Type Surface
  • Finish Gray
  • Depth (In.) 1-3/4
  • Length (In.) 4-1/4
  • Width (In.) 2
  • Provides Accurate Positioning so That Drilling the Shaft Hole is Predetermined By the Bracket for Easy Installation
  • Function For Model 33 Lamps
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.