Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
TRUCK LITE CO INC

Back-Up Light,White,Grommet,Oval,6-3/8 L

  • Item # 8NGJ0
  • My Part #
  • Mfr. Model # 60004C
  • Catalog Page # N/A
  • UNSPSC # 25172901
Back-Up Light,White,Grommet,Oval,6-3/8 L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Vehicle Back-up Lights

Technical Specs

  • Item Back-Up Light
  • Power Source 12VDC
  • Current Drawn 2.1A
  • Base Material Polycarbonate
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Features Sealed
  • Includes PVC Grommet, Pigtail
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms