TP
TRU-SPEC

Womens Polo,Size L,Navy

  • Item # 53TX22
  • My Part #
  • Mfr. Model # 4649
  • Catalog Page # N/A
  • Catalog Group # J5739
  • UNSPSC # 53102703
Womens Polo,Size L,Navy close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $47.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.75 lbs.
Country of Origin Honduras Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Women's Tactical Polo
  • Size L
  • Color Navy
  • Material 85% Polyester 15% Cotton
  • Length 29"
  • Fits Chest Size 40" to 42"
  • Sleeve Length Short Sleeve
  • Closure Type Button
  • Fabric Polyester/Cotton
  • Pockets 0
  • Binding 2-Hole Melamine Buttons
  • Fabric Weight 6.4 oz.
  • Features Superior Wicking and Fast Drying Capabilities, Regulates Skin Temperature, Environmentally Friendly Fresh Guard Treatment for A Built-In Natural Odor Neutralizer System to Prevent Bacteria Growth, No Pill, No Wrinkle Fabric, Mesh Side Panels, Mic/Sunglass Holder At Bottom of 2-Button Placket, Assimilated Mic Loops On Shoulders, Dual Pen/Pencil Stall of Sleeve
  • Type Tactical
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.