DV
TRU-SPEC

Womens Polo, Size M, Navy

  • Item # 53TX21
  • My Part #
  • Mfr. Model # 4649
  • Catalog Page # N/A
  • Catalog Group # J5739
  • UNSPSC # 53102703
Womens Polo, Size M, Navy close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Police and EMT Shirts

Technical Specs

  • Item Women's Tactical Polo
  • Size M
  • Color Navy
  • Material 85% Polyester 15% Cotton
  • Length 28"
  • Fits Chest Size 37" to 39"
  • Sleeve Length Short Sleeve
  • Closure Type Button
  • Fabric Polyester/Cotton
  • Pockets 0
  • Binding 2-Hole Melamine Buttons
  • Fabric Weight 6.4 oz.
  • Features Superior Wicking and Fast Drying Capabilities, Regulates Skin Temperature, Environmentally Friendly Fresh Guard Treatment for A Built-In Natural Odor Neutralizer System to Prevent Bacteria Growth, No Pill, No Wrinkle Fabric, Mesh Side Panels, Mic/Sunglass Holder At Bottom of 2-Button Placket, Assimilated Mic Loops On Shoulders, Dual Pen/Pencil Stall of Sleeve
  • Type Tactical
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms